Steel Ruspert underhead thread window screw TX
Steel Ruspert underhead thread window screw TX
SCR-JOLT-T17-WINDOW-8GX90
Art.-no.
0234017890
EAN 4099618122866
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
These screws are ideal for a wide range of applications, including timber cladding, weatherboards, fascia, window frames & doorframes.
- Ruspert Coating - Ensures high resistance to rust and corrosion in the harshest environments
- Jolt Head - 5mm head, ideal for where the head needs to be concealed
- Double Locking Thread - Prevents ‘pull out’ up to 50%
- T-Rex Teeth – Quicker and easier to install
- T15 TX Drive Head - High torque transmission
- T15 Drive Bit – Included in each box
- Type 17 –Self-piercing predrilling tip
Product information
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 90 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.2 mm |
Internal drive | TX15 |
Thread type | Wood screw thread |
Thread design | Partial thread with underhead thread |
Thread length (lg) | 86 mm |
Material | Steel |
Surface | Flake zinc |
Area of application | Windows |