Steel 8 zinc plated
Steel 8 zinc plated
NUT-SER-HEX-FLG-WS14-M10-1.25
Art.-no.
0379125010
EAN 4058794435115
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Height (h1) | 10 mm |
Flange diameter (dc) | 21 mm |
External drive (s1) | WS14 |
Material | Zinc |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | No |