Welcome to Würth New Zealand For trade customers only

Staple steel galvanized series 97

Staple steel galvanized series 97
STPL-PN-97-GALV-(A2K)-16MM-5000PCS

Art.-no. 3431678016

EAN 4064155666807

Individual price display after login
Staple steel galvanized series 97

Art.-no. 3431678016

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

4.50 mm

Length (l1)

16 mm

Wire width

0.65 mm

Wire thickness

0.95 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information