Welcome to Würth New Zealand For trade customers only

Staple stainless steel series 92

Staple stainless steel series 92
STPL-PN-92-A2-L22MM-1200PCS

Art.-no. 3431672122

EAN 4065232840165

Individual price display after login
Staple stainless steel series 92

Art.-no. 3431672122

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

8.50 mm

Length (l1)

22 mm

Wire width

0.89 mm

Wire thickness

1.27 mm

Material

Stainless steel A2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information