Staple stainless steel series 140
Staple stainless steel series 140
STPL-PN-140-A2-L10MM-2000PCS
Art.-no. 3431670110
EAN 4064155666753
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Width (b1) | 10.80 mm |
Length (l1) | 10 mm |
Wire width | 0.60 mm |
Wire thickness | 1.30 mm |
Material | Stainless steel A2 |
Surface | Polished |