Welcome to Würth New Zealand For trade customers only

Standard windscreen wiper for delivery vehicles

Stand. commercial vehicle wiper, 6-pack
WSCRNWPR-TR-700MM

Art.-no. 0848180700

EAN 4053479379890

Individual price display after login
Standard windscreen wiper for delivery vehicles

Art.-no. 0848180700

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Workshop package: Individual foil-wrapped wipers supplied in a carton (6 pieces)

Arms and connections


  • Durable thanks to full all-metal arm construction

  • Double corrosion protection through galvanised metal parts and protective varnish

  • Metal slat system with stainless steel rivets


Rubber wiper


  • Smear-free cleaning even of very fine droplets with a double micro cut edge with an accuracy of 1/100 mm

  • High resistance of the rubber wiper to environmental influences such as UV radiation, ozone and acid rain

  • Silent cleaning thanks to the rubber edge of the wiper with added graphite


Replaceable (interchangeable wiper blade)


We recommend the wipers in our range.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

700 mm

Product weight (per item)

348.333 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information