Welcome to Würth New Zealand For trade customers only

Stainless steel capped

Stainless steel capped
WSH-SHAFTLOCK-CAP-A2-D8

Art.-no. 3431428808

EAN 4064155664360

Individual price display after login
Stainless steel capped

Art.-no. 3431428808

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

8 mm

Internal diameter (d1)

8 mm

Outer diameter (d2)

15.2 mm

Thickness (s1)

0.25 mm

Material

Stainless steel A2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information