Stainless steel A2 PT pan head SQ surefix
Stainless steel A2 PT pan head SQ surefix
SCR-PAN-CHIPB-SUREFIX-SQ-A2-6GX3/8
Art.-no. 3674120195
EAN 4064155621851
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
For fastening chipboard, composite board or timber to timber.
The Surefix Stainless Steel Square Drive Screws are designed for fastening MDF, chipboard and particle boards to substrates.This A2 (Type 304) screw is resistant to oxidation and corrosion, and high durability.
- For fastening MDF, chipboard and particle boards to substrates
- A2 Stainless Steel offering increased corrosion resistance
- Pan Head, ideal where the fixture has no provision for a countersunk head
- No.2 square drive
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 10 mm |
Head type | Pan head |
Head diameter (dh) | 6.7 mm |
Head height (k) | 2.8 mm |
Internal drive | SQ size 1 |
Thread design | Full thread |
Thread form | Coarse thread |
Angle of the tip | 23 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 0.586 g |
RoHS-compliant | Yes |
