Stainless steel 305 PT cs mill. head square groove
Stainless steel 305 PT cs mill. head square groove
SCR-CS-FLTHD-SQ3-305-MG-10GX50-NIBS
Art.-no.
0163054850
EAN 4099618036491
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 50 mm |
Thread length (lg) | 25.40 mm |
Head type | Countersunk milling head |
Head diameter (dh) | 9 mm |
Internal drive | SQ size 3 |
Core diameter | 4.8 mm |
Material | Stainless steel |
Surface | Stainless steel FINISH |