Welcome to Würth New Zealand For trade customers only

Square washer stainless steel 316

Square washer stainless steel 316
WSH-SQUAR-SST316-M20X50X50X3

Art.-no. 0454920503

EAN 4056807301013

Individual price display after login
Square washer stainless steel 316

Art.-no. 0454920503

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

AISI 316 stainless steel, A4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M20

Internal diameter (d1)

22.6 mm

Width (a1)

50 mm

Thickness (h1)

3 mm

Material

Stainless steel AISI 316

Surface

Plain

Suitable for

Wooden structures

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information