Square washer
WN 3640 steel hot dip galvanized
WSH-SQUAR-(HDG)-50X50-11X50X3-M10
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
WN 3640, steel, hot-dip zinc-plated
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Width (a1) | 50 mm |
Thickness (h1) | 3 mm |
Material | Steel |
Surface | Hot dip galvanized |
Nominal diameter | 10 mm |