Welcome to Würth New Zealand For trade customers only

Square nut inch

Square nut inch, others
NUT-SQ-GR2-(ZN)-1/4_20

Art.-no. 7760014

EAN 4062856862245

Individual price display after login
Square nut inch

Art.-no. 7760014

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

UNC

Internal diameter

1/4 in

Imperial standard

Yes

Material

Steel

Nominal diameter

1/4 in

Number of thread starts per inch

20

Surface

Zinc plated

ASME

ASME B18.2.2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information