Welcome to Würth New Zealand For trade customers only

Spacer block

Spacer block, others
SPCEBLCK-WAFFLE-PLA-WHITE-150X100X20MM

Art.-no. 3431156920

EAN 4064155660102

Individual price display after login
Spacer block

Art.-no. 3431156920

Individual price display after login
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

150 mm

Width

100 mm

Thickness

20 mm

Material

Plastic

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information