Welcome to Würth New Zealand For trade customers only

Soldering Gun with Butane Gas Set 3PCS

Gas soldering gun with butane gas set 3 pcs
SET-3PCS-X1BURNER-X2BUTANE

Art.-no. 0988044914

EAN 4099618634383

Individual price display after login
Soldering Gun with Butane Gas Set 3PCS

Art.-no. 0988044914

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Soldering pack suitable for small assembly tasks

Pack contains:


  • x1 098498 (Burner Gun - MINY)

  • x2 0893250001 (Butane Gas)


Burner:



  • Operating time: 20-25 min. (at 80% gas)

  • Temperature: Up to 1300 °C

  • Size: (L) 90 mm x (W) 35 mm x Ø20 mm

  • Weight (80% gas fill): 36 g

  • Fuel: Butane


Gas:


  • High-quality butane gas for re-filling gas soldering units, lighters etc.

  • Contents - 100mL
NoticeAerosols, category 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Soldering pack suitable for small assembly tasks.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information