Small refuse bag ocean-bound plastic
Small refuse bag ocean-bound plastic
ECO-BAG-OCEAN-BOUND-27L-M-50PCS
Art.-no.
9501017686
EAN 4099618550225
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Be part of the solution, not the pollution.
Eight million tons of plastic pollution pours into our oceans every year. It is now known that 80% of marine plastic comes from the land. Together we can ebb the flow of plastic pollution. These bin liners are made with 20% recycled ocean-bound plastic and another 30% recycled plastic waste.
- Made with recycled ocean-bound plastic collected from coastal communities and waterways
- Supply chain audited by SEArcular
- Designed for general waste/landfill
- 4 sizes of rubbish bag available; 27L, 60L, 120L & 240L
Product information
Datasheets(X)
Contents | 27 l |
Material thickness | 1 mm |
Width | 470 mm |
Length | 585 mm |
Colour | White |
Material | Plastic |
Design | Eco |