Wing nut, edged wing shape (American type) A2 stainless steel, plain
DIN 314 similar stainless steel A2 plain
NUT-WING-SIDIN314-US-A2-M10
Art.-no.
0344010
EAN 4011231342988
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
CAD data (available after login)
Standards | DIN Similar to 314 |
Material | Stainless steel A2 |
Surface | Plain |
Form | American type |
Thread type x nominal diameter (D) | M10 |
Wing height (h1) | 17.5 mm |
Width of wing on nut (e1) | 36 mm |
Wing thickness | 3.5 mm |
Thread type | Metric thread |
RoHS-compliant | Yes |