ASSY®plus P Particle board screw
ASSYplus P steel zn ptd. sheet mat. cs head AW 60°
SCR-CS-DBIT-CTRHD-P-AW10-(A2K)-3,5X60/37
ASSYPLUS 3.0
Register now and access more than 20,000 products
Under head thread
- Components drawn together perfectly
- Prevents creaking and squeaking noises when treading on the floor
- Increased over torque
Small 60° head
For use in grooves and springs
Centring drilling tip
Precise positioning
Drilling cutting edges
Perfect drilling performance guaranteed, just like a Forstner bit
AW drive
- Maximum power transmission
- No wobbling
Countersunk head and milling edges
Simple and clean countersinking
Asymmetrical coarse thread
- Simple screwing
- Rapid processing time
Datasheets(X)
CAD data (available after login)
Nominal diameter (d) | 3.5 mm |
Length (l) | 60 mm |
Thread length (lg) (lg) | 37 mm |
Screw-thread length with drill tip (b) (b) | 40.5 mm |
Head type | Countersunk head 60 degree |
Head details | Milling ribs |
Head diameter (dh) | 6 mm |
Head height (k) | 3.5 mm |
Internal drive | AW10 |
Thread type | Wood screw thread |
Thread design | Partial thread with underhead thread |
Shaft length | 8 mm |
Design | With shaft |
Thread form | Coarse thread |
Nominal diameter 2 | 4 mm |
Core diameter | 2.1 mm |
Core diameter of head thread | 2.5 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Board ply wood (BSP) |
Area of application | Floorboards |
Approval | ETA-11/0190 |
Product weight (per item) | 2.640 g |
RoHS-compliant | Yes |