Rivet nut with countersunk head and knurled shank
Countersunk head A2 sst knurled shank open
NUT-RIV-CS-(1,5-4,0)-A2-13,5-M5
Art.-no.
094210005
EAN 4058794702170
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
A2 stainless steel
- Increased anti-rotation lock due to knurled shank
Product information
Datasheets(X)
CAD data (available after login)
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M5 |
Length (l1) | 13.5 mm |
Head diameter (d1) | 9.5 mm |
Outer diameter (d2) | 6.9 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.5-4.0 mm |
Tensile fracture load | 12250 N |
Shear-fracture load | 4020 N |
Max. tightening torque | 10.5 Nm |
Drill hole diameter | 7 mm |
Shank detail | With knurled shank |
Head type | Countersunk head |