Sheet metal nut Plastic special design
Plastic speed nut custom design
BODY CLIP TOYOTA/UNIVERSAL
Art.-no. 0501130063
EAN 4050641383877
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Protected against contact corrosion as there is no direct contact with metal components
Product information
Datasheets(X)
![]() | |
Length (A) | 31 mm |
Width (B) | 20 mm |
Height (C) | 17 mm |
Distance between centre of hole and edge (D) | 11 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, GM, Mazda |
Corresponds to original spare part number | 53879-14020 |
Suitable for screw | #10 |
Corresponds to original spare part number 2 | 94841226 |
