Welcome to Würth New Zealand For trade customers only

Sealing tape 40 Below Flex Masons

Sealing tape 40 Below Flex Masons
SEALTPE-RAL-9016-FLEX-150MMX20M

Art.-no. 9501021996

EAN 4068362070792

Prices for customers after login
Sealing tape 40 Below Flex Masons

Art.-no. 9501021996

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Our most advanced, high-performance flashing tape with cutting-edge adhesive and a superior flexible facer. It is ultra-thin and pliable with high water resistance and maximum UV protection and is nail and screw-sealable with just one layer.

Key Benefits:
  • Ultra-thin and pliable so no build-up in corners

  • Nail and screw sealable with just one layer

  • White facer with high water resistance and maximum UV protection of 270 days
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic white RAL 9016

Thickness

0.2 mm

Length of roll

20 m

Min./max. processing temperature

-10 to 40 °C

Min./max. temperature resistance

-10 to 40 °C

Ultraviolet resistance

9 months

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information