Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Hand-held circular saw, cordless

Hand-held circular saw, cordless, others
CRCLSAW-CORDL-WO.BTRY-(AU-STECKER)-18V

Art.-no. 070077509

Prices for customers after login

Hand-held circular saw, cordless

Art.-no. 070077509

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Nominal voltage

18 V/DC

Max. idle speed

3500 rpm

Weight of machine with rechargeable battery

3.8 kg

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information