Sealing Ring
Vehicle sealing ring natural rubber GM, Isuzu
RG-SEAL-RUBBER-HOLDEN-11X20X11
Art.-no. 046411 20
EAN 4046777675382
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Rubber oil drain plug sealing ring designed for use with GM motor vehicles
Product information
Datasheets(X)
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 20 mm |
Thickness (b) | 3 mm |
Material | NBR (Nitrile Butadiene Rubber) |
Corresponds to original spare part number | GM3536964 |