Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Screwdriver set - 75 years

Screwdriver hex blade PH/SZ 75 years, 5 pcs.
SCRDRIV-SET-PH/SL-5PCS-75-YEARS
ZEBRA

Art.-no. 061390075

Prices for customers after login

Screwdriver set - 75 years

Art.-no. 061390075

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

5 pieces With 1/4 inch 4-point holder for even higher torque values
  • High-quality screwdriver assortment for the highest demands of function and durability

  • Screwdriver with full-length hex blade, torque adjustment and striking cap with 4-point holder when used with a reversible ratchet


Scope of delivery:


  • 1 screwdriver each of PH1, PH2

  • 1 slotted screwdriver each of 0.8 x 4.5 mm, 1.0 x 5.5 mm, 1.2 x 7.0 mm

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Number of pieces in assortment/set

5

Tip size

PH1
PH2
Slot 4.5 mm
Slot 5.5 mm
Slot 7 mm

Width x height x depth

290 x 100 x 65 mm

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information