Screw seal, self-centring
Steel zinc plated self-centring
SCRSEAL-SELFCENT-(A2K)-1 1/2BSP
Art.-no.
046948 44
EAN 4062856190669
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Steel washer with moulded-on rubber sealing lip
- Galvanised steel, blue passivated (A2K)
- Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.
- For high pressure, vacuum and broad temperature ranges.
- Optimum sealing effect due to precisely defined lip formation.
- No pressing out, even under extreme pressure conditions thanks to metal-metal contact.
- Minimal tightening torque
- No retightening of installed seal
- Replaces other previously used seals
- Can be used several times
- Quick, easy and reliable installation.
- Overhead installation possible
- No special machining of metal surface required.
- Temperature resistant from –35°C to +120°C
- Hardness of rubber seal: 65–75 Shore
Product information
Datasheets(X)
Instructions
Professional installation:
It is recommended that a centring recess is provided for the sealing washer to prevent the seal being placed in an eccentric position.
Suitable for screw | 1 1/2 BSP |
Internal diameter (d1) | 48.44 mm |
Outer diameter (d2) | 58.60 mm |
Thickness (h1) | 3.40 mm |
Material | Steel |
Surface | Zinc plated |
Min./max. temperature resistance | -40 to 100 °C |
Through-hole according to DIN 69 f | 48.44 mm |
Through-hole according to DIN 69 m | 48.44 mm |