Screw hinge with loose pin series 1840
Screw hinge with loose pin series 1840
HNGE-DR-1840-RAD-LP-(A2K)-3 1/2IN
Art.-no.
3431372190
EAN 4064155663196
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
The Screw Hinge with Loose Pin Series 1840 features a height of 90 mm, providing robust support and stability. The 4.5 mm hole diameter ensures easy installation and secure attachment.
- Provides robust support and stability with a height of 90 mm
- Easy installation and secure attachment thanks to the 4.5 mm hole diameter
- Loose pin design allows for quick and convenient removal or replacement of doors
- Durable construction ensures long-lasting performance
- Ideal for a variety of applications, both residential and commercial
Product information
Datasheets(X)
Width | 56 mm |
Thickness | 2.1 mm |
Height | 90 mm |
Diameter of hole | 4.5 mm |
Surface | Zinc plated |
Type description | Door Hinge Radius Loose Pin |
Material | Steel |