Screw, hexagon head with shaft
AS/NZS 1111.1 steel 4.6 hot dip galv. with nut
BLT-NUT-AS1111/1112-4.6/5Z-HDG-M12X30
Art.-no.
361621230
EAN 4061975549006
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
AS/NZS 1111.1, steel 4.6, hot-dip zinc-plated
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 30 mm |
Head height (k1) | 7.5 mm |
External drive (s1) | WS18 |
Standards | AS 1111.1 |
Material | Steel |
Property class | 4.6 |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Thread type | Metric thread |
Thread length (metric thread) (b) | 30 mm |
RoHS-compliant | Yes |