Screw, hexagon head for building construction
AS/NZS 1252:2016 st 8.8 hot dip galv. w.nut/washer
BNW-AS1252:2016-K08.8/8Z-HDG-M16X40
Art.-no. 361551640
EAN 4065746084963
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
AS/NZS 1252:2016, steel 8.8, hot-dip galvanised
Hexagonal bolt with nut and washer, made for steel construction.
Manufactured to AS1252:2016
According to AS1252:2016
Dimensions
Manufactured to AS1252:2016
Mechanical Properties
According to AS1252:2016
Product information
Datasheets(X)
Application areaSteel construction in the Australasian building industry.
![]() | |
Nominal diameter | 16 mm |
Length (l1) | 40 mm |
Head height (k1) | 10 mm |
External drive (s1) | WS27 |
Material | Steel |
Property class | 8.8 |
Surface | Hot dip galvanized |
Thread length (metric thread) (b) | 38 mm |
Pitch | 2 mm |
Tensile strength | 800 N/mm² |
Thread type x nominal diameter (d1) | M16 |
