Welcome to Würth New Zealand For trade customers only

Screw, cylinder head, inch

Screw, cylinder head, inch, others
SCR-HX-SOC-(18-8)-1/4_20X4 1/2

Art.-no. 7063314450

EAN 4062856930005

Individual price display after login
Screw, cylinder head, inch

Art.-no. 7063314450

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/4 in

Length (l1)

4-1/2 in

Head diameter

0.375 in

Head height

0.250 in

Internal drive (s1)

HS3/16 inch

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information