Serrated washer, internally serrated, type J DIN 6797, zinc-plated steel, blue passivated (A2K)
DIN 6797 steel zinc-plated shape J
WSH-SER-DIN6797-J-(A2K)-D10,5
Art.-no.
042410
EAN 4050641051622
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.
Product information
Datasheets(X)
CAD data (available after login)
Standards | DIN 6797 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 1.8 mm |
Thickness | 0.9 mm |