STAINLESS A2 CS PT SQUARE SUREFIX QUIKDR COLLATED FLOORING
Sst A2 cs PT square Surefix QuikDr collated
SCR-CSK-CHIPB-T17-MG-SQ-A2-10GX50-2K
Art.-no.
3431551050
EAN 4064155665923
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 4.8 |
Length (l) | 50 mm |
Head type | Countersunk head 80 degree |
Head diameter (dh) | 8.8 mm |
Head height (k) | 3.3 mm |
Internal drive | SQ size 2 |
Thread design | Partial thread |
End milling cutter | Yes |
Thread form | Coarse thread |
Thread length (lg) | 36 mm |
Angle of the tip | 23 |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 9.795 kg |
Suitable for use in the following materials | Wood boarding |