Welcome to Würth New Zealand For trade customers only

SMP adhesive sealant

SMP adhesive sealant
STRUCADH-SMP-GREY-290ML

Art.-no. 0893237101

EAN 4062856123858

Individual price display after login
SMP adhesive sealant

Art.-no. 0893237101

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Universal SMP-based elastic adhesive and sealant

Universal applications indoors and outdoors


  • Very good, permanent adhesion to almost all surfaces

  • Effective resistance to UV and weathering

  • Not corrosive to metals

  • Suitable for bonding and sealing in food processing plants (ISEGA)


Long skin formation time


  • Also ideal for large surfaces

  • Joint parts can be repositioned

  • Allows complex components to be bonded and sealed


Highly elastic


  • Can be used for joining different materials and materials of the same type

  • Absorbs acoustic and mechanical vibrations


Can be sanded and painted


  • The adhesive can be painted over with most standard paints and lacquers when hardened

  • Ready to sand after complete curing


Solvent- and silicone-free



Our products featuring the EMICODE label are low-emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies. Clearance certificate no.: 42221 U16

Notice
  • Once the adhesive is completely dry, it can be covered perfectly with water-based paint and two-component paint. We recommend that you perform a compatibility test beforehand. If the adhesive is to be painted over, it should be roughened with sandpaper first.

  • Not suitable for natural stone or mirrors

  • Not suitable for movement or glazing joints
Application area
SMP adhesive sealantSMP
UNIVERSAL
0893237100
0893237101
0893237102
SMP
SPRINT
0893237120
0893237121
0893237122
SMP
XTREME
0893237130
SMP
HIGH TACK
0893237140
SMP
CLEAR
0893237152
SMP
METALLIC
0893237160
SMP
2C
0893237170
Expandable polystyrene-

1

-

-

1

PTFE-------
PU

-

-

PVC

1

1

-

1

Silicone-------
Polystyrene-

-

-

Painted surfaces

Painted surfaces-

---

Wood and engineered wood

Decorative panels

-

---
Wood, MDF (chipboard)

-

Cork-

-

Laminated panels

2

-

2

Stone and construction materials

Concrete

1

1

Bituminous substrates-------
Aerated concrete, gypsum, gypsum plasterboard

1

1

HPL

2

-

2

Artificial stone

2

-

2

Natural stone-

---

Stone

-

-

-
Cement fibreboards

1

-

1

Others

Enamel

2

2

Glass

Fibreglass-

-

-

Mirror--

2

-

-

Porcelain, ceramic, tiles

2

2

Paper--

-

-

Cardboard--

-

-

Mesh----

--
Leather--

-

-

Metal

Aluminium

2

2

Lead

2

2

Stainless steel

2

2

Copper

2

2

Brass

2

2

Steel/iron

2

2

Zinc

2

2

Plastic

ABS

1

-

1

GFRP

2

-

2

Rubber--

1

---

1

Hard foams--

---

Neoprene--

1

-

-

1

PE/PP-------
PMMA-

1

-

-

1

Polyamide-

2

---

2

Polycarbonate-

1

-

-

1

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies. Clearance certificate no.: 42221 U16

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Adhesive and sealant for vehicle, bodywork, caravan and container construction, for heating, ventilation and air-conditioning technology, building trades, various industrial areas, road and bridge building and for metal, apparatus and plant construction, foods, beverages, pharmaceuticals and paper industries etc.

Instructions

The surfaces must be clean, dry and free from grease. For pre-treatment, please refer to the optimisation table in the technical data sheet.



Cut off the thread cap, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun. Apply adhesive in vertical beads at a distance of 10 to 20 cm.

Contents

290 ml

Container

Cartridge

Chemical basis

Silane modified polymer

Colour

Grey

Min./max. skin-formation time

15-20 min

Full curing speed/conditions

3 mm/d / 23°C and 55% relative humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to +90 °C

Min. tensile strength

2.2 N/mm²

Min. skin-formation time

15 min

Min. combined tension and shear resistance

1.5 N/mm²

Min. breaking elongation

400 %

Max. change in volume

4 %

Shelf life from production/conditions

18 Month / at 5°C to 25°C

Silicone-free

Yes

Solvent-free

Yes

PVC-free

Yes

Isocyanate-free

Yes

Sustainability

Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs

ALUCLNR-60-ADH-AL1-1LTR

Non-corrosive universal cleaning agent for various plastics and powder-painted and metallic surfaces

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
x 12 pcs

NOZ-SEAL-SCREW-CLEAR-CART-310ML

Coarse thread
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information