Power Seal Worm Drive Hose Clamps
Hose clamp SAE stainless steel band, steel screw
HOSECLMP-PWR-SL-WRM-DRV-SAE-(21-44)
Art.-no.
054921 44
EAN 4046777621839
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
An automotive and industrial worm-drive hose clamp with arcial perforations for added strength.
Housing design provides strength and stability.
- Stainless housing and saddle ‘clinched’ at 4 points virtually eliminates housing ‘lift’ and ‘twist’.
- Saddle interlocks into band for even greater strength.
Hexagon head, steel screw.
- 5/16” Hex headed screw with blade driver slot for ease of installation.
- Extra strength and smoother engagement.
- More threads per screw and increased torque strength.
- Thicker, stronger shaft.
- Shoulder prevents jamming into housing.
- Exceeds SAE J 1508 specifications.
Stainless steel band.
- Arcial Slots – More steel between perforations for added strength and smoother worm-gear engagement.
High standard circumferential pressures.
- Even distribution of sealing pressure with no excessive pressure points.
- Higher sealing pressure with lower applied torque.
Product information
Datasheets(X)
Material of clamp band | Stainless steel |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Stainless steel |
Width of band | 1/2 in |
Min./max. grip range | 21-44 mm |
Drive type | Slot/hexagon |
Width across flats (SW) | 5/16 inch |