Welcome to Würth New Zealand For trade customers only

Rust remover and bottle set 4PCS Rost-Off

Rust remover and bottle set 4 pcs
SET-4PCS-2XROSTOFF-2XBTTLE

Art.-no. 0988019432

EAN 4099618151774

Individual price display after login
Rust remover and bottle set 4PCS Rost-Off

Art.-no. 0988019432

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

High-quality rust remover

Rust Remover Rost-Off 5L with bottles


Pack contains:


  • x2 5LTR Rost-offs

  • x2 500ml Spray bottles


Rost-Off:


High capillary activity:


- Optimum creeping properties produce a high degree of rust penetration, i.e. even stubborn, rusted-on screw connections are removed



Optimum rust removal:


- Penetrates rust and loosens seized screws and bolts



Excellent water displacement:


- Displaces and penetrates moisture, e.g. in the case of contact difficulties



Corrosion protection additives for optimum corrosion protection:


- Provides lasting protection against further corrosion



Resin- and acid-free


Silicone-free


Compatible with rubber and seals



Includes x2 500ML spray bottles suitable for use with Rost Off Plus.

Notice

This information is only a recommendation based on our experience. Check material compatibility on an invisible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For releasing rusty and oxidised screw connections on passenger cars, lorries, agricultural and construction machinery, assemblies and devices

Instructions

Spray the parts to be treated and allow to take effect briefly. With stubborn connections, repeat application and extend soaking time where necessary.

Rust remover and bottle set 4PCS Rost-Off including:
2 x
Rust remover Rost-Off

RUSTREM-(ROST-OFF)-CANISTER-5LTR

Description:
5 l
High-quality rust remover
Quantity: 2 x
2 x
Empty container with spray gun Rost Off

EMPTYCONT-F.RUSTREM-SPRBTL-500ML

Description: Lockable regulating nozzle permits all settings from mist to jet
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information