Round wire snap ring and snap ring groove for shafts
DIN 9925 for shaft
SNAPRG-DIN9925-D10,0
Art.-no.
049000 010
EAN 4047376054127
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
DIN 9925, steel, plain
Notice
DIN 9925 replaces DIN 7993 shape A
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | RW 10 |
Suitable for shafts | 10 mm |
Suitable for groove diameter | 9.2 mm |
Internal diameter (d1) | 9.1 mm |
Slot width (e1) | 2 mm |
Width (b1) | 0.8 mm |
Thickness (s1) | 0.8 mm |
Standards | DIN 9925 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |