Welcome to Würth New Zealand For trade customers only

Round head screw with square neck and nut DIN 603, hot-dip galvanised 4.8 steel (TZN) with nut

DIN 603 steel 4.8 hot dip galvanized with nut
SCR-MHD-DIN603-NUT-4.8-(HDG)-M12X150

Art.-no. 4357112150
EAN 4062856878710

Prices for customers after login
Round head screw with square neck and nut DIN 603, hot-dip galvanised 4.8 steel (TZN) with nut

Art.-no. 4357112150

Prices for customers after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

150 mm

Material

Steel

Property class

4.8

Surface

Hot dip galvanized

Head diameter (dk)

30.65 mm

Head height (k1)

6.95 mm

Square width (V)

12.7 mm

Square height (f)

8.7 mm

Standards

DIN 603

RoHS-compliant

Yes

Design

With nut

Head type

Cup head square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Shank diameter

10 mm

Thread length (metric thread) (b)

36 mm

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information