Welcome to Würth New Zealand For trade customers only

Rotary Laser Set 18PCS

Rotary laser level RL5-14 w. Li-lon battery 14 pcs
SET-14PCS-RL5-14-ROT-LASER-PACK

Art.-no. 0988044901
EAN 4099618632020

Prices for customers after login
Rotary Laser Set 18PCS

Art.-no. 0988044901

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

A laser pack with all essentials.

Rotary laser Pack with level, receiver, tripod and batteries


Pack contains:


  • x1 Rotary Laser (5709300305)

  • x1 Telescopic levelling Staff (071464 425)

  • x1 Tripod (0714649302)

  • x1 Reciever(5709300454)

  • x10 AA Batteries (0827112)

  • x4 D Batteries (0827114)


"Robust, precise laser


  • Dependable device for construction sites, suitable for harsh conditions thanks to its robust composite housing with IP67 certification for a high level of protection against dust and water

  • Extremely high level of accuracy, even in adverse weather conditions, due to compliance with ISO 17123-6

  • Self-levelling in seconds for rapid alignment

  • Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod

  • Very long range enables the accurate transfer of levels even over longer distances


Easy to use


  • Convenient operation via wireless remote control

  • Uninterrupted work thanks to the long battery life of the Li-ion battery pack, which can be quickly recharged via the charging socket"
Notice

Suitable for indoor and outdoor applications

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The rotary laser level is ideal for use on construction sites for transferring levels, horizontal and vertical alignment, transferring right angles and plumb points from the ground, monitoring the excavation of foundation pits, levelling batter boards, aligning formwork, suspending ceilings and positioning partition walls.

Number of pieces in assortment/set

18 PCS

Product weight (per item)

13936.000 g

including:
1 x

SNDROD-LT-F.STRAIGHTEDGE

Description: Aluminium measurement aid for levelling with millimetre graduation
Quantity: 1 x
1 x

TRIPOD-LT-ALU-FLATHEAD-(L90-170CM)

Description: High-quality flat-headed stand for levelling and laser devices
Quantity: 1 x
10 x

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Description: Battery power for energy-intensive applications
Quantity: 10 x
1 x

ROTLASRLEVL-(RL5-14)

Description: Self-levelling rotary laser level for indoor and outdoor use with fibreglass-reinforced composite housing
Quantity: 1 x
1 x

UNIVERSAL-LASRRECEIVER-LRU22

Description: Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information