Welcome to Würth New Zealand For trade customers only

Rivet nut with round pan head

Rivet nut dome head aluminium open
NUT-RIV-MHD-ALU-(0,5-3)-9X14,5-M6

Art.-no. 094820 6

EAN 4058794449013

Individual price display after login
Rivet nut with round pan head

Art.-no. 094820 6

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

With round pan head
Notice

The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Thread type x nominal diameter (D)

M6

Head diameter (d1)

13.0 mm

Outer diameter (d2)

9.0 mm

Length (l1)

14.5 mm

Head height (k1)

1.5 mm

Min./max. grip range (s1)

0.5-3.0 mm

Drill hole diameter

9.1 mm

Tensile fracture load

6700 N

Max. tightening torque

6.0 Nm

Head type

Dome head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information