Ring nut DIN 582, steel C15E, zinc-plated yellow (A3C)
DIN 582 steel C15E zinc plated yellow
NUT-EYE-DIN582-C15E-(A3C)-FORGED-M6
Art.-no.
03959996
EAN 4045727851852
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Notice
Please take note of the information in the installation instructions prior to use
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M6 |
Internal diameter (d1) | 16 mm |
Outer diameter (d2) | 31 mm |
Diameter of contact surface (d3) | 17 mm |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated yellow |
Load capacity (F max) | 80 kg |
Nominal diameter | 6 mm |
RoHS-compliant | No |