Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I
Crdl. LED hand-held lamp Ergop. Twinblde+ a. PAD I
LAMP-LED-SET-(TWINBLDE +)-WREL-W.(PAD I)
Register now and access more than 20,000 products
LED strips on both sides of the light head, plus spot light on top
Brightness levels
- 100-1000 lm main light on one side
- 100-1000 lm mainlight. 500 lm per side on dual function
- 150 lm spot light
Switch sequence of the two buttons
- Upper button: spot light / main light one side / off
- Lower button: both LED strips on, with each 500 lm / off
Main light with dimming function
Press and hold the switch to do so
The light flashes briefly when the lowest and highest light levels are reached
The lamp can either be charged via the USB-C cable or the wireless charging pad
Charging time: approx. 5 hours via USB cable/approx. 6.5 hours via charging pad
Light head pivots 180°
Ultra slim light head for narrow access
12mm wide
Built-in hook and magnet on bottom
- Wireless charging pad, plug and USB-cable included in scope of delivery
- Lithium-ion battery, 3.7 V, 4400 mAh, 16.28Wh,92g
The charging pads are NOT approved for charging mobile phones. Use only the supplied 230 V/USB-5 V, 1 A charger.
Datasheets(X)
Charging time | 4 h |
Nominal voltage | 3.7 V/DC |
Type of rechargeable battery/battery | Li-lon |
CHRGPAD-(PAD I)-F.ERGOPOWER+-GLOBAL
LAMP-CORDL-LED-ERGOPWR-(TWINBLDE+)-PLG/C
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.