Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login
Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 8,000 Products

Rechargeable LED Hand Lamp Ergopower Boost

Battery-powered LED hand-held lamp Ergopower BOOST
LAMP-BTRY-AU-10W-IP65-ERGOPOWER BOOST

Art.-no.: 0827940452

Prices for customers after login

Rechargeable LED Hand Lamp Ergopower Boost

Art.-no.: 0827940452

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 8,000 products

Powerful LED hand lamp with additional boost mode

Latest lithium-ion battery technology


  • Short charging time, long light duration

Features


  • Exclusive Würth design

  • Two-component housing with good grip

  • IP65 protection against water and dust

  • One hook for high flexibility

  • Wrist strap

  • Main light 5W SMD LED, spot light 1W LED

  • Spot light above the luminaire head – flashlight function

  • Switch mode – spot light, main light, off

  • Additional boost mode for a luminous flux of 1,000 lumens

  • Luminaire head can be swiveled by 160°

  • Strong magnets – two magnets on the back side and one on the bottom of the light

  • Battery charging status by four indicator lights

  • Charging via USB

  • Power supply, car charger and USB cable included in the delivery
NoticeLi-Ion battery: 3.6V, 4,200mAh, 15.12Wh

Product information

Wuerth Catalogue(X)

Datasheets(X)

Certificates/Documents(X)

Min. colour rendering index (CRI)

70

Luminous flux

1000 lm

Luminous flux main light

500 lm

Luminous flux side light

300 lm

Luminous period

2.5 h

Luminous period of main light

5 h

Luminous period of secondary light

8 h

Charging time

5 h

IP protection class

IP 65

IP protection type, lamp

IP 65

Protection class

Protection class III/safety extra-low voltage

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Impact resistance

IK08

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

4200 mAh

Length x width x height

275 x 56 x 38,5 mm

Last viewed