Ratchet Webbing Tie Down
Strap tie down, load restraint
STRP-SWANHOOK-LC450KG-W25MM-L4M
Art.-no. 0880925004
EAN 4062856619016
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Long durability performance in tough outdoor conditions
- Strong and abrasion resistant polyester webbing with protective sleeves
- Comfortable and ergonomic handle
Notice
- For load restraining, not to be used for lifting.
- Check the weight of the load and use the correct restraint.
AS/NZS 4380:2001
Product information
Datasheets(X)
Application area
- Designed for restraining loads, safely and securely
- A complete range. Light, medium and heavy-duty loads. Suited to various applications in the transportation sector.
Instructions
How to tension:
Lift up the ratchet lever when pulling the slider and insert the strap webbing. Then Pump the handle to tension, make sure at least 1.5 bundles of webbing turning around the slider.
How to release:
Pull the slider and turn down ratchet lever by 180 degrees to release and pull away webbing from ratchet.
Design | With hook, With guide sleeve |
Length (L) | 4 m |
Width (B) | 25 mm |
Type description | LC 450kg |