Exhaust nut with flange Steel 6, copper-plated
Exhaust nut type S
NUT-FLG-OPEL-6-WS13-(C4L)-H8-FL17-M8
Art.-no.
036561
EAN 4046777277845
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M8 |
Collar diameter (d1) | 17 mm |
Height (h1) | 8 mm |
Width across flats (s1) | 13 mm |
Material | Steel |
Property class | 6 |
Surface | Copper plated |
Design | With flange |
Thread type | Metric thread |
Pitch | 1.25 mm |
Corresponds to original spare part number | 1448187, 2066915 |