Welcome to Würth New Zealand For trade customers only

REFRIGERANT R 134A

Air-conditioning refrigerant R 134a standard
REFRIG-R134A-13.6KG

Art.-no. 0892134136

EAN 4099618434341

Individual price display after login
REFRIGERANT R 134A

Art.-no. 0892134136

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Standard disposable filling can, 13.6 kg


  • Its specific properties mean that it does not harm metal compounds

  • Non-toxic, colourless, odourless and flavourless.

  • Non-flammable and non-explosive.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Used for filling air-conditioning systems.

Instructions

Fill the air-conditioning system in line with the quantity recommended by the vehicle manufacturer.

Weight of content

16.1 kg

Chemical basis

Tetrafluoroethane

Colour

Clear, Colourless

Smell/fragrance

Ethereal

Toxic

Yes

Explosive

Yes

Flammable

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information