Welcome to Würth New Zealand For trade customers only

Quick-action plug-in connector set 36 pcs Sysko

Quick-action plug-in connector set 36 pcs Sysko
QCKPLGCON-BRASS-FIT-SYSKO-36PCS

Art.-no. 5964000036

EAN 4065746730068

Individual price display after login
Quick-action plug-in connector set 36 pcs Sysko

Art.-no. 5964000036

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

A selection of 36 Push-in quick-fit connectors, all contained in a System Case
  • 5 x Straight Connector-D6MM

  • 3 x Straight Connector-D8MM

  • 2 x Straight Connector-D10MM

  • 2 x Straight Connector-D12MM

  • 5 x T-Connector-D6MM

  • 3 x T-Connector-D8MM

  • 2 x T-Connector-D10MM

  • 2 x T-Connector-D12MM

  • 5 x Angle Connector-D6MM

  • 3 x Angle Connector-D8MM

  • 2 x Angle Connector-D10MM

  • 2 x Angle Connector-D12MM


Quick and easy pipe/hose installation and removal



Reduced risk of leaks


Due to fewer components



Corrosion-resistant brass design



Saves money


Thanks to reduction in installation and repair times



Complies with the international DIN, DOT and SAE regulations



Operating medium:


Compressed air



Maximum operating pressure:


Complies with DIN 74324



Operating temperature:


-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)



Hoses:


Comply with DIN 74324



Material:


  • Connector body: Brass

  • Pipe reinforcing sleeve: Nickel-plated brass

  • Multi-pronged tensioning clamp ring: Nickel-plated brass

  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

  • Screw connectors meet the requirements of DIN 74324

  • Screw connectors meet the requirements of the Department of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)

  • Screw connectors are TÜV tested and approved for use in pneumatic brake systems on commercial vehicles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For polyamide pipes Ø 6 to 16 mm

  • For connecting components in the pneumatic brake system on commercial vehicles and auxiliary commercial vehicle systems

Number of pieces in assortment/set

36 PCS

Product weight (per item)

3509.000 g

including:
2 x

QCKPLGCON-CHANNEL-STRAIGHT-D10MM

Quantity: 2 x
2 x

QCKPLGCON-CHANNEL-STRAIGHT-D12MM

Quantity: 2 x
5 x

QCKPLGCON-CHANNEL-STRAIGHT-D6MM

Quantity: 5 x
3 x

QCKPLGCON-CHANNEL-STRAIGHT-D8MM

Quantity: 3 x
2 x

QCKPLGCON-(T-CON)-D10MM

Quantity: 2 x
2 x

QCKPLGCON-(T-CON)-D12MM

Quantity: 2 x
5 x

QCKPLGCON-(T-CON)-D6MM

Quantity: 5 x
3 x

QCKPLGCON-(T-CON)-D8M

Quantity: 3 x
2 x

QCKPLGCON-(ANGL-CON)-D10MM

Quantity: 2 x
2 x

QCKPLGCON-(ANGL-CON)-D12MM

Quantity: 2 x
5 x

QCKPLGCON-(ANGL-CON)-D6MM

Quantity: 5 x
3 x

QCKPLGCON-(ANGL-CON)-D8MM

Quantity: 3 x
1 x

SYSINRT-4.4.1.-12COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x

SYSCASE-4.4.1.-DPDPRT-12COMP

Description: Equipped with a system insert
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information