Welcome to Würth New Zealand For trade customers only

Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter

Hollow drill bit Plus Quadro-L
EXTRDRL-PLUS-QL-D16-L550-WL400MM
ZEBRA

Art.-no. 0648021655
EAN 4099618126031

Prices for customers after login
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter

Art.-no. 0648021655

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Very fast, modular, symmetrical solid carbide head with four cutting edges, very long service life and particularly large suction channels
  • Dust-free drilling due to dust extraction directly at the drill hole, eliminating the need for subsequent cleaning

  • Very fast removal of drill cuttings and very low risk of blockage due to the particularly large dust extraction channels

  • Very easy to clean due to removable dust extraction sleeve from dia. 12 mm

  • Protects the user from health risks due to significantly reduced dust formation

  • Diameters 6, 8 and 10 mm have an additional dust extraction cap

  • Quick and easy changing of the drill bit due to the reusable, compact dust extraction adapter (can be combined with different drill bit diameters, is sustainable and saves costs)

  • The symmetrical solid carbide head with four cutting edges ensures a very long service life and prevents the drill bit from jamming or running off-centre when hitting e.g. reinforcement

  • Very easy and precise spot drilling due to a special self-centring tip

  • For all standard, certified dust class M vacuum cleaners
Notice
  • Note: Reinforcement bars may only be drilled through with permission from a structural engineer!

  • Observe the enclosed operating instructions

  • Only for use with vacuum cleaners of dust class M
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Clean, dust-free drill holes for setting chemical anchors, for example

  • Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars

  • Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.

  • Renovation work where dust should be avoided and the user should be protected

Diamètre (Ø)

16 mm

Lunghezza

550 mm

Working length

400 mm

Number of cutting edges

4 PCS

Tool holding device

Suitable for SDS-plus

Drilling speed (point system)

3 of 4 points

Smoothness of running (points system)

4 of 4 points

Accuracy (point system)

4 of 4 points

Reinforcement strength (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CONSLEV-(F.HLDRLBIT-ETS150)

Electrically conductive tool sleeve with air leakage valve
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information