Protective glove Latex winter
Protective glove winter latex
PROTGLOV-WNTR-LATEX-ORANGE/BLACK-SZ8
Art.-no. 0899408308
EAN 4056807327969
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Seamless acrylic fabric with natural latex coating
- Acrylic fluorescent knit lining to keep hands warm in cold environments
- Textured palm coating made of latex
- Breathable back of hand
- Excellent grip
- Water-repellent coating
EN388:2016 performance level: 2242X
EN511 performance level: X2X
Product information
Datasheets(X)
Application area
For light to medium loads with cold and moisture penetration.
Size | 8 |
Gauge | 10 |
Material of liner | Acrylic |
Material of coating | Latex |
Standards | EN 388, EN 420 |
Colour | Orange, Black |