Welcome to Würth New Zealand For trade customers only

Protective glove

Chemical protective glove Ansell AlphaTec 09-430
GLOVE-ANSELL-ALPHATEC-09-430-SZ.10

Art.-no. 1931019837
EAN 4056807353142

Prices for customers after login
Protective glove

Art.-no. 1931019837

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Ansell AlphaTec Solvex® 09-430

Premium neoprene for excellent protection against a wide variety of chemicals


  • High-quality neoprene coating: Protects against a wide range of acids, caustics, alcohols and solvents and provides good protection against mechanical hazards.

  • Insulating special protective cuff with a quilted cotton material: Work with a short-term contact of up to 180°C with hot fluids and cold down to -25°C.

  • Comfortable, anatomical fit: Adapts to the contours of the resting hand and ensures an increased movement and reduced hand fatigue.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Working with chemicals, especially caustics and solvents

  • Degreasing

  • Metal production

  • Petrochemicals

  • Coating

  • Refinery — oil and petroleum

Size

10

Material

Neoprene

Interior finish

Cotton jersey liner

Standards

EN 374, EN 388

Category

III

Length

800 mm

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information