Welcome to Würth New Zealand For trade customers only

Professional Body Filler K-Plus

Filler, K-PLUS
FILR-(K-PLUS)-4KG

Art.-no. 0892601400

EAN 4065746575232

Individual price display after login
Professional Body Filler K-Plus

Art.-no. 0892601400

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Light Weight.
  • Pin hole free.

  • Easily sandable.

  • IR. compatible.

  • European technology.

  • Advanced resin system resulting in excellent adhesion.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to metal, wood and fibreglass.

Instructions

Base:


The surface must be clean and grease free. To achieve good adhesion be sure that the surface is rough. Do not use this product over a thermoplastic acrylic system (acrylic or lacquer primer surfaces).



Mixing:


No more than 2 (by weight) parts of hardener paste should be added to 100 parts of K-Plus filler. Excessive amounts of hardener paste can result in peroxide bleaching of the paint. Mix until uniform colour is observed.



Working Time:


Working time is the processing time (4-5 minutes) after the filler and the Hardener are mixed together.



Hardening Time:


This is the amount of time until the repaired base can receive further work. At 20oC 15–20 minutes is normally required before the filler can be sanded. When temperature is warmer the drying time shortens: If the temperature is cooler the drying time lengthens. To gain time in the drying process, in winter, it is advised that metal surfaces are warmed using infra-red or other heat lamps prior to application.



Finishing:


The surface must be dry before finishing by sanding or filing. Sand with 40 - 180 grit paper.

Contents

3.89 l

Weight of content

3.89 kg

Chemical basis

Polyester resin

Colour

White

Density

985 g/l

Min. drying time

20 min

Shelf life from production

10 Month

including:
1 x

HARD-FILR-(K-PLUS)-100G

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information