Welcome to Würth New Zealand For trade customers only
Drilling screw, round head with AW drive piasta®
Drilling screw, round head with AW drive piasta<SUP>®</SUP> - 1
Drilling screw, round head with AW drive piasta<SUP>®</SUP> - 2
Drilling screw, round head with AW drive piasta<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, round head with AW drive piasta®

A2 stainless steel with drill bit tip and moulded thread made of hardened steel, pan head and AW drive. For fastening steel and aluminium profiles on steel substructures ≤ 3 mm and aluminium ≤ 4 mm

See product details

Available in 4 versions
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
Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Additional optimum torque transmission by the AW drive



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel/steel for ∅ 4.2 mm and 4.8 mm

  • Aluminium/steel for ∅ 4.8 mm

  • Aluminium/aluminium for ∅ 4.8 mm