Welcome to Würth New Zealand For trade customers only
piasta® drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 1
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 2
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 3
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 4
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 5
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 6

For detailed information, other images and documents, please select individual articles from the following table.

piasta® drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel

For attaching metal profiles to metal substructures made of steel or aluminium

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 6 versions
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
Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tl / tII according to approval ETA-10/0184


  • Steel/steel - for ∅ 4.2 mm–6.3 mm

  • Aluminium/steel - for ∅ 4.8 mm

  • Aluminium/aluminium - for ∅ 4.8 mm